Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 3360020156

  • Zoro # G9271936


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Overall Length
95.00mm
Tap Style
Spiral Flute
Shank Dia.
15.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3360020156
Zoro #
G9271936
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
95.00mm
Shank Dia.
15.00mm
Tap Dimension Type
Metric
Tap Size
M20
Thread Length
45.00mm
Tap Thread Size
M20-1.50
55% Thread Drill Size
18.90 mm
Tap Length Standard
DIN
Drill Bit Size
18.44mm, 18.54mm, 18.64mm, 18.73mm, 18.83mm
Shank Length
63.20 mm
75% Thread Drill Size
18.50
65% Thread Drill Size
18.75 mm
Thread Size
M20x1.5
Square Size
12.42mm
Size
M20
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Standards
DIN
Series
336Ni
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
S
Tap Shank Standard
DIN
Measurement System
Metric
Extended Neck
Yes
Secondary Material Application
Hardened Steel, Stainless Steel
Secondary Material Application ISO Code
H, M
Shank Type - Machining
Straight
Thread Pitch
1.50mm
Thread Limit
D6
Coolant Fed
Non-Coolant Through
Features
Enables Effective Machining Even in Blind Holes, Improves Cutting Edge Rigidity to Prevent Edge Chipping, Improves Wear Resistance to Prolong Tool Life
Thread Standard
Metric Fine
Primary Material Application
Nickel, Titanium
Helix Angle
11 Degrees
Material Grade - Machining
336Ni
List Number
336NI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M20x1.5, Metric, Overall Length 125 mm, Powdered Metal, HR, Thread Length 30 mm, 75 Percent Thread Drill Size 18.50, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.