Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 3360022258

  • Zoro # G9271963


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Overall Length
95.00mm
Tap Style
Spiral Flute
Shank Dia.
17.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3360022258
Zoro #
G9271963
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
95.00mm
Shank Dia.
17.00mm
Tap Dimension Type
Metric
Tap Size
M22
Thread Length
45.00mm
Tap Thread Size
M22-2.50
55% Thread Drill Size
51/64 in
Tap Length Standard
DIN
75% Thread Drill Size
19.50
Drill Bit Size
19.40mm, 19.56mm, 19.73mm, 19.89mm, 20.05mm
Square Size
13.28mm
Shank Length
72.60 mm
65% Thread Drill Size
25/32 in
Thread Size
M22x2.5
Size
M22
Pitch Diameter Limit
D8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Finish
Nitride/Oxide
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Standards
DIN
Series
336Ni
Cutting Direction - Machining
Right Hand
Primary Material Application
Nickel
Extended Neck
Yes
Thread Standard
Metric Coarse
Secondary Material Application
Hardened Steel, Stainless Steel
Thread Pitch
2.50mm
Secondary Material Application ISO Code
H, M
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Material Grade - Machining
336Ni
Primary Material Application ISO Code
S
Tap Shank Standard
DIN
Thread Limit
D8
Helix Angle
11 Degrees
Features
Enables Effective Machining Even in Blind Holes, Improves Cutting Edge Rigidity to Prevent Edge Chipping, Improves Wear Resistance to Prolong Tool Life
Shank Type - Machining
Straight
Number of Pieces
1
List Number
336NI

Description

Spiral Flute Tap, Thread Size M22x2.5, Metric, Overall Length 140 mm, Powdered Metal, HR, Thread Length 30 mm, 75 Percent Thread Drill Size 19.50, Thread Limit D8, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.