Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 34300908

  • Zoro # G9306263


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Overall Length
97.00mm
Tap Style
Spiral Flute
Shank Dia.
12.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34300908
Zoro #
G9306263
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
97.00mm
Shank Dia.
12.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
46.00mm
Pitch Diameter Limit
D4
Tap Thread Size
M12-1.75
75% Thread Drill Size
10.30 mm
Square Size
8.18 mm
Shank Length
41.00 mm
Thread Size
M12x1.75
55% Thread Drill Size
27/64 in
65% Thread Drill Size
10.50 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
List Number
343STI
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Finish
TiCN
Tap Grouping
STI Tap
Cutting Direction - Machining
Right Hand
Series
343STI
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Primary Material Application
Stainless Steel, Steel
Thread Limit
D4
Material Grade - Machining
343STI
Shank Type - Machining
Straight
Extended Neck
Yes
Features
STI Spiral Flute Tap for Stainless Steel
Thread Pitch
1.75mm
Primary Material Application ISO Code
M, P
Measurement System
Metric
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M12x1.75, Metric, Overall Length 91 mm, Vanadium High Speed Steel, V, Right Hand, Thread Length 17 mm, Tap Chamfer Modified Bottoming, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.