Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 34500601

  • Zoro # G9303856


product price: $51.29
/ea

Key Features

Overall Length
69.00mm
Tap Style
Spiral Flute
Shank Dia.
8.08mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34500601
Zoro #
G9303856
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
69.00mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
34.00mm
Pitch Diameter Limit
D3
Tap Thread Size
M6-1.00
Thread Size
M6x1
Square Size
6.05 mm
75% Thread Drill Size
5.00 mm
65% Thread Drill Size
13/64 in
Shank Length
40.00 mm
55% Thread Drill Size
5.25 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Number of Pieces
1
Tap Grouping
STI Tap
Tap Finish
Oxide
Tap Thread Type
Metric Coarse
List Number
345STI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
345STI
Measurement System
Metric
Extended Neck
No
Secondary Material Application ISO Code
M
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D3
Primary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Secondary Material Application
Stainless Steel
Material Grade - Machining
345STI
Thread Pitch
1.00mm
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M6x1, Metric, Overall Length 69 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 10 mm, Tap Chamfer Modified Bottoming, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.