Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 34500701

  • Zoro # G9303874


product price: $55.79
/ea

Key Features

Overall Length
74.00mm
Tap Style
Spiral Flute
Shank Dia.
9.70mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34500701
Zoro #
G9303874
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
74.00mm
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
32.00mm
Pitch Diameter Limit
D3
Tap Thread Size
M8-1.25
Shank Length
42.00 mm
75% Thread Drill Size
H
Thread Size
M8x1.25
55% Thread Drill Size
7.10 mm
Square Size
7.26 mm
65% Thread Drill Size
I

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Thread Type
Metric Coarse
Number of Pieces
1
Thread Direction
Right Hand
List Number
345STI
Tap Finish
Oxide
Tap Grouping
STI Tap
Series
345STI
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P
Material Grade - Machining
345STI
Thread Standard
Metric Coarse
Extended Neck
No
Thread Pitch
1.25mm
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D3
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M8x1.25, Metric, Overall Length 74 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 12 mm, Tap Chamfer Modified Bottoming, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.