Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 34500708

  • Zoro # G9303883


product price: $60.29
/ea

Key Features

Overall Length
74.00mm
Tap Style
Spiral Flute
Shank Dia.
9.70mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34500708
Zoro #
G9303883
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
74.00mm
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
32.00mm
Tap Thread Size
M8-1.25
Pitch Diameter Limit
D3
55% Thread Drill Size
7.10 mm
65% Thread Drill Size
I
Square Size
7.26 mm
Thread Size
M8x1.25
Shank Length
42.00 mm
75% Thread Drill Size
H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Grouping
STI Tap
Thread Direction
Right Hand
List Number
345STI
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
345STI
Material Grade - Machining
TiCN
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Stainless Steel
Extended Neck
No
Secondary Material Application ISO Code
M
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Pitch
1.25mm
Thread Limit
D3
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M8x1.25, Metric, Overall Length 74 mm, Powdered Metal, V, Right Hand, Thread Length 12 mm, Tap Chamfer Modified Bottoming, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.