Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 34501001

  • Zoro # G9303935


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102.00mm
Number of Flutes
3
Tap Material
Powdered Metal
Shank Dia.
13.70mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34501001
Zoro #
G9303935
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
102.00mm
Shank Dia.
13.70mm
Tap Size
M14
Tap Dimension Type
Metric
Thread Length
46.00mm
Pitch Diameter Limit
D5
Tap Thread Size
M14-2.00
Shank Length
47.00 mm
Thread Size
M14x2
Square Size
10.31 mm
65% Thread Drill Size
31/64 in
55% Thread Drill Size
12.50 mm
75% Thread Drill Size
12.00 mm

Details

Item
Spiral Flute Tap
Number of Flutes
3
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
Oxide
List Number
345STI
Tap Thread Type
Metric Coarse
Tap Grouping
STI Tap
Number of Pieces
1
Thread Direction
Right Hand
Series
345STI
Cutting Direction - Machining
Right Hand
Thread Limit
D5
Shank Type - Machining
Straight
Measurement System
Metric
Secondary Material Application ISO Code
M
Thread Pitch
2.00mm
Extended Neck
No
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Coarse
Secondary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Material Grade - Machining
345STI
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M14x2, Metric, Overall Length 102 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 20 mm, Tap Chamfer Modified Bottoming, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.