Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # 34501008

  • Zoro # G9303944


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102.00mm
Number of Flutes
3
Tap Material
Powdered Metal
Shank Dia.
13.70mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34501008
Zoro #
G9303944
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
102.00mm
Shank Dia.
13.70mm
Tap Size
M14
Tap Dimension Type
Metric
Pitch Diameter Limit
D5
Tap Thread Size
M14-2.00
Thread Length
46.00mm
Thread Size
M14x2
Square Size
10.31 mm
75% Thread Drill Size
12.00 mm
55% Thread Drill Size
12.50 mm
Shank Length
47.00 mm
65% Thread Drill Size
31/64 in

Details

Item
Spiral Flute Tap
Number of Flutes
3
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
STI Tap
Number of Pieces
1
Thread Direction
Right Hand
List Number
345STI
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Series
345STI
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Secondary Material Application
Stainless Steel
Thread Limit
D5
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
TiCN
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Pitch
2.00mm
Extended Neck
No
Thread Standard
Metric Coarse
Primary Material Application ISO Code
H, M, P
Secondary Material Application ISO Code
M
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M14x2, Metric, Overall Length 102 mm, Powdered Metal, V, Right Hand, Thread Length 20 mm, Tap Chamfer Modified Bottoming, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.