Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3 Flutes

  • Mfr # 10900400

  • Zoro # G9306927


product price: $30.36
/ea

Key Features

Overall Length
60.00mm
Tap Style
Spiral Flute
Shank Dia.
5.60mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10900400
Zoro #
G9306927
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
60.00mm
Shank Dia.
5.60mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
24.00mm
Pitch Diameter Limit
D3
Tap Thread Size
M4-0.70
55% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.30 mm
65% Thread Drill Size
3.40 mm
Thread Size
M4x0.7
Square Size
3.86 mm
Shank Length
38.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
List Number
S109
Thread Direction
Right Hand
Tap Grouping
STI Tap
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
S109
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Thread Pitch
0.70mm
Thread Standard
Metric Coarse
Features
For Blind Hole Applications, Hss Material, Increased Wear Resistance, Screw Thread Insert Capability, Spiral Flute
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Thread Limit
D3
Material Grade - Machining
S109
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Helix Angle
50 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M4x0.7, Metric, Overall Length 60 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7 mm, Tap Chamfer Modified Bottoming, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.