Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 10900500
Zoro # G9306936
product price: $23.89
/eaKey Features
Overall Length
64.00mm
Tap Style
Spiral Flute
Shank Dia.
6.40mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10900500
Zoro #
G9306936
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
64.00mm
Shank Dia.
6.40mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
25.00mm
Tap Thread Size
M5-0.80
Pitch Diameter Limit
D3
Square Size
4.85 mm
65% Thread Drill Size
4.30 mm
55% Thread Drill Size
4.40 mm
Thread Size
M5x0.8
Shank Length
38.00 mm
75% Thread Drill Size
4.20 mm
Description
Screw Thread Insert STI Tap, Thread Size M5x0.8, Metric, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 8 mm, Tap Chamfer Modified Bottoming, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.