Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3 Flutes

  • Mfr # 10900900

  • Zoro # G9306972


product price: $61.39
/ea

Key Features

Overall Length
97.00mm
Tap Style
Spiral Flute
Shank Dia.
12.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10900900
Zoro #
G9306972
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
97.00mm
Shank Dia.
12.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
46.00mm
Pitch Diameter Limit
D4
Tap Thread Size
M12-1.75
55% Thread Drill Size
27/64 in
65% Thread Drill Size
10.50 mm
75% Thread Drill Size
10.30 mm
Square Size
8.18 mm
Thread Size
M12x1.75
Shank Length
41.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Bright
List Number
S109
Tap Grouping
STI Tap
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
S109
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Pitch
1.75mm
Features
For Blind Hole Applications, Hss Material, Increased Wear Resistance, Screw Thread Insert Capability, Spiral Flute
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application
All Materials
Material Grade - Machining
S109
Thread Limit
D4
Extended Neck
Yes
Thread Standard
Metric Coarse
Helix Angle
50 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M12x1.75, Metric, Overall Length 91 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17 mm, Tap Chamfer Modified Bottoming, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.