Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 10901000

  • Zoro # G9306981


product price: $66.89
/ea

Key Features

Overall Length
102.00mm
Number of Flutes
3
Tap Material
High Speed Steel
Shank Dia.
13.70mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10901000
Zoro #
G9306981
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
102.00mm
Shank Dia.
13.70mm
Tap Size
M14
Tap Dimension Type
Metric
Pitch Diameter Limit
D5
Tap Thread Size
M14-2.00
Thread Length
46.00mm
75% Thread Drill Size
12.00 mm
Square Size
10.31 mm
65% Thread Drill Size
31/64 in
55% Thread Drill Size
12.50 mm
Thread Size
M14x2
Shank Length
47.00 mm

Details

Item
Spiral Flute Tap
Number of Flutes
3
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
STI Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Finish
Bright
List Number
S109
Cutting Direction - Machining
Right Hand
Series
S109
Extended Neck
Yes
Thread Limit
D5
Thread Standard
Metric Coarse
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Thread Pitch
2.00mm
Shank Type - Machining
Straight
Measurement System
Metric
Material Grade - Machining
S109
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Features
For Blind Hole Applications, Hss Material, Increased Wear Resistance, Screw Thread Insert Capability, Spiral Flute
Helix Angle
50 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M14x2, Metric, Overall Length 102 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20 mm, Tap Chamfer Modified Bottoming, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.