Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 10901100

  • Zoro # G9306997


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Overall Length
108.00mm
Number of Flutes
3
Tap Material
High Speed Steel
Shank Dia.
15.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10901100
Zoro #
G9306997
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
108.00mm
Shank Dia.
15.00mm
Tap Size
M16
Tap Dimension Type
Metric
Tap Thread Size
M16-2.00
Thread Length
51.00mm
Pitch Diameter Limit
D5
55% Thread Drill Size
14.50 mm
Shank Length
46.00 mm
65% Thread Drill Size
9/16 in
Square Size
11.23 mm
75% Thread Drill Size
14.00 mm
Thread Size
M16x2

Details

Item
Spiral Flute Tap
Number of Flutes
3
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Number of Pieces
1
Thread Direction
Right Hand
List Number
S109
Tap Thread Type
Metric Coarse
Tap Grouping
STI Tap
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
S109
Thread Pitch
2.00mm
Measurement System
Metric
Primary Material Application
All Materials
Features
For Blind Hole Applications, Hss Material, Increased Wear Resistance, Screw Thread Insert Capability, Spiral Flute
Thread Limit
D5
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Extended Neck
Yes
Material Grade - Machining
S109
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
Metric Coarse
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
50 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M16x2, Metric, Overall Length 108 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20 mm, Tap Chamfer Modified Bottoming, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.