Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 11624

  • Zoro # G9281711


product price: $25.39
/ea

Key Features

Overall Length
75.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11624
Zoro #
G9281711
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
75.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
32.00mm
Tap Thread Size
M10-1.25
Square Size
5.50mm
75% Thread Drill Size
0.3438
65% Thread Drill Size
8.90 mm
Shank Length
34.00 mm
Drill Bit Size
8.70mm, 8.78mm, 8.86mm, 8.94mm, 9.03mm
55% Thread Drill Size
9.10 mm
Thread Size
M10x1.25
Tap Length Standard
JIS
Size
M10
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Fine
Tap Finish
Bright
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
123
Secondary Material Application
Aluminum, Cast Iron, Steel
Helix Angle
50 Degrees
Thread Pitch
1.25mm
Thread Standard
JIS
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Tap Shank Standard
JIS
Measurement System
Metric
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Class of Fit
JIS 2
List Number
123
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1.25, Metric, Overall Length 75 mm, Vanadium High Speed Steel, Bright (Uncoated), Thread Length 18 mm, 75 Percent Thread Drill Size 0.3438, Thread Limit OH2, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.