Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 11680

  • Zoro # G9281745


product price: $40.39
/ea

Key Features

Overall Length
88.00mm
Tap Style
Spiral Flute
Shank Dia.
10.50mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11680
Zoro #
G9281745
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
88.00mm
Shank Dia.
10.50mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
42.00mm
Tap Thread Size
M14-2.00
Drill Bit Size
11.92mm, 12.05mm, 12.18mm, 12.31mm, 12.44mm
Shank Length
40.00 mm
65% Thread Drill Size
31/64 in
75% Thread Drill Size
12.00
Tap Length Standard
JIS
55% Thread Drill Size
12.50 mm
Square Size
8.00mm
Thread Size
M14x2
Size
M14
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
123
Tap Shank Standard
JIS
Thread Standard
Metric Coarse
Measurement System
Metric
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Thread Pitch
2.00mm
Secondary Material Application
Aluminum, Cast Iron, Steel
Extended Neck
Yes
Helix Angle
50 Degrees
Coolant Fed
Non-Coolant Through
Class of Fit
JIS 2
Number of Pieces
1
List Number
123

Description

Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 88 mm, Vanadium High Speed Steel, Bright (Uncoated), Thread Length 30 mm, 75 Percent Thread Drill Size 12.00, Thread Limit OH2, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.