Zoro Homepage

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 11708

  • Zoro # G9281772


product price: $59.39
/ea

Key Features

Overall Length
95.00mm
Tap Style
Spiral Flute
Shank Dia.
12.50mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11708
Zoro #
G9281772
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
95.00mm
Shank Dia.
12.50mm
Tap Dimension Type
Metric
Tap Size
M16
Thread Length
45.00mm
Tap Thread Size
M16-1.50
Square Size
10.00mm
Drill Bit Size
14.44mm, 14.54mm, 14.64mm, 14.73mm, 14.83mm
Thread Size
M16x1.5
75% Thread Drill Size
14.50
Tap Length Standard
JIS
65% Thread Drill Size
14.70 mm
55% Thread Drill Size
14.90 mm
Shank Length
43.00 mm
Size
M16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Fine
Tap Finish
Bright
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
123
Shank Type - Machining
Straight
Tap Shank Standard
JIS
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Secondary Material Application
Aluminum, Cast Iron, Steel
Measurement System
Metric
Thread Standard
JIS
Helix Angle
50 Degrees
Thread Pitch
1.50mm
Secondary Material Application ISO Code
K, N, P
Class of Fit
JIS 2
List Number
123
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M16x1.5, Metric, Overall Length 95 mm, Vanadium High Speed Steel, Bright (Uncoated), Thread Length 32 mm, 75 Percent Thread Drill Size 14.50, Thread Limit OH2, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.