Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 1301502701

  • Zoro # G9277055


product price: $47.99
/ea

Key Features

Overall Length
4"
Number of Flutes
3
Tap Material
High Speed Steel
Shank Dia.
0.367"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301502701
Zoro #
G9277055
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4"
Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Thread Length
1-21/32"
Tap Thread Size
1/2"-20
75% Thread Drill Size
11.40
Shank Length
2 29/32 in
Thread Size
1/2"-20
65% Thread Drill Size
11.60 mm
Tap Length Standard
DIN
Drill Bit Size
0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in
55% Thread Drill Size
11.80 mm
Square Size
0.2740 in
Size
1/2
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
3
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
13015
Material Grade - Machining
13015
Tap Shank Standard
ANSI
Helix Angle
45 Degrees
Class of Fit
2B
Threads per Inch
20
Thread Limit
2B
Extended Neck
Yes
Primary Material Application ISO Code
K, P
Thread Standard
UNF
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M
Primary Material Application
Cast Iron, Steel
Secondary Material Application
Stainless Steel
Measurement System
Fractional Inch
List Number
13015
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 15/16 in, High Speed Steel, Black Oxide, Thread Length 39/64 in, 75 Percent Thread Drill Size 11.40, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.