Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 1302400101

  • Zoro # G9276504


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
3
Tap Material
High Speed Steel
Shank Dia.
0.429"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302400101
Zoro #
G9276504
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110.00mm
Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Thread Length
1-21/32"
Tap Thread Size
9/16"-12
Square Size
0.3220 in
55% Thread Drill Size
1/2 in
Shank Length
3 21/32 in
Thread Size
9/16"-12
65% Thread Drill Size
12.50 mm
Drill Bit Size
0.4759 in, 0.4813 in, 0.4867 in, 0.4921 in, 0.4976 in
75% Thread Drill Size
12.20
Tap Length Standard
DIN
Size
9/16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
3
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
UNC
Standards
DIN
Series
13024
Cutting Direction - Machining
Right Hand
Features
Horizontal Tapping Solutions for the Oil and Gas Industry
Coolant Fed
Coolant Through
Thread Standard
UNC
Secondary Material Application ISO Code
M
Thread Limit
2B
Threads per Inch
12
Class of Fit
2B
Primary Material Application ISO Code
K, P
Tap Shank Standard
DIN
Helix Angle
15 Degrees
Material Grade - Machining
13024
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
Primary Material Application
Cast Iron, Steel
Extended Neck
Yes
Shank Type - Machining
Straight
List Number
13024
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 9/16 In.-12, UNC, Overall Length 4 21/64 in, High Speed Steel, Black Oxide, Thread Length 43/64 in, 75 Percent Thread Drill Size 12.20, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.