Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 1303900300

  • Zoro # G0627818


product price: $29.59
/ea

Key Features

Overall Length
2.380"
Tap Style
Spiral Flute
Tap Size
#6
Shank Dia.
0.255"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1303900300
Zoro #
G0627818
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2.380"
Tap Size
#6
Shank Dia.
0.255"
Tap Dimension Type
Inch
Pitch Diameter Limit
H2
Tap Thread Size
#6-32
Thread Length
1/4"
Shank Length
1 1/2 in
Square Size
0.1510 in
65% Thread Drill Size
#34
Thread Size
#6-32
75% Thread Drill Size
#36
55% Thread Drill Size
#32

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Pipe
Tap Thread Type
UNC
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
Bright
List Number
13039
Cutting Direction - Machining
Right Hand
Series
13039
Features
High Performance, STI Tap for Aluminum
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Standard
UNC
Extended Neck
Yes
Thread Limit
H2
Threads per Inch
32
Primary Material Application ISO Code
N
Material Grade - Machining
13039
Primary Material Application
Aluminum
Helix Angle
50 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #6-32, UNC, Overall Length 2 3/8 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.311 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.