Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 1303900900

  • Zoro # G0627897


product price: $37.59
/ea

Key Features

Overall Length
2.940"
Tap Style
Spiral Flute
Tap Size
5/16"
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1303900900
Zoro #
G0627897
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2.940"
Tap Size
5/16"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Thread Length
7/16"
Tap Thread Size
5/16"-24
Pitch Diameter Limit
H3
55% Thread Drill Size
9/32 in
Thread Size
5/16"-24
65% Thread Drill Size
J
75% Thread Drill Size
I
Square Size
0.2850 in
Shank Length
1 11/16 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Fractional Inch
Thread Direction
Right Hand
Number of Pieces
1
List Number
13039
Tap Finish
Bright
Tap Thread Type
UNF
Series
13039
Cutting Direction - Machining
Right Hand
Features
High Performance, STI Tap for Aluminum
Material Grade - Machining
13039
Extended Neck
Yes
Thread Standard
UNF
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Shank Type - Machining
Straight
Threads per Inch
24
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Helix Angle
50 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 15/16 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.555 in, Tap Chamfer Modified Bottoming, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.