Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 1303901208

  • Zoro # G0627921


product price: $52.79
/ea

Key Features

Overall Length
3.590"
Tap Style
Spiral Flute
Tap Size
7/16"
Shank Dia.
0.194"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1303901208
Zoro #
G0627921
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
3.590"
Tap Size
7/16"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Thread Length
3/4"
Tap Thread Size
7/16"-20
Pitch Diameter Limit
H4
75% Thread Drill Size
9.95 mm
65% Thread Drill Size
10.00 mm
Thread Size
7/16"-20
55% Thread Drill Size
10.20 mm
Square Size
0.2740 in
Shank Length
1 7/16 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Fractional Inch
Tap Finish
V
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNF
List Number
13039
Series
13039
Cutting Direction - Machining
Right Hand
Features
High Performance, STI Tap for Aluminum
Extended Neck
Yes
Thread Standard
UNF
Threads per Inch
20
Primary Material Application
Aluminum
Material Grade - Machining
13039
Thread Limit
H4
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Helix Angle
50 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 3/8 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 0.712 in, Tap Chamfer Modified Bottoming, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.