Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 1305711508

  • Zoro # G2525451


product price: $57.29
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1305711508
Zoro #
G2525451
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1"
Tap Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
Thread Size
1/4"-28
Shank Length
1 9/16 in
Drill Bit Size
0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in
Square Size
0.1900 in
75% Thread Drill Size
5.45
55% Thread Drill Size
5.70 mm
Size
1/4
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Grouping
Tap
Tap Thread Type
UNF
Standards
ANSI
Series
313TI
Cutting Direction - Machining
Right Hand
Material Grade - Machining
313TI
Helix Angle
10 Degrees
Thread Limit
H3
Primary Material Application ISO Code
S
Secondary Material Application
Stainless Steel
Features
DIN Overall Length Provides Greater Reach Capability, Lubricity and Wear Resistance, OSG V-Coating Increased Hardness, Premium Powdered Metal VC-10 Substrate Increased Hardness for Longer Life, Spiral Flute for Through Hole Applications
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Threads per Inch
28
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
UNF
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Primary Material Application
Nickel, Titanium
Number of Pieces
1
List Number
313TI

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 9/16 in, Powdered Metal, TiCN, Thread Length 1 in, 75 Percent Thread Drill Size 5.45, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.