Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 1305712508

  • Zoro # G5774544


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1305712508
Zoro #
G5774544
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3-5/32"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
1-7/16"
Tap Thread Size
7/16"-14
75% Thread Drill Size
U
Thread Size
7/16"-14
Drill Bit Size
0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in
65% Thread Drill Size
V
55% Thread Drill Size
W
Square Size
0.2420 in
Shank Length
1 7/16 in
Size
7/16
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
ANSI
Tap Grouping
Tap
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
313TI
Extended Neck
Yes
Secondary Material Application
Stainless Steel
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M
Thread Standard
UNC
Features
DIN Overall Length Provides Greater Reach Capability, Lubricity and Wear Resistance, OSG V-Coating Increased Hardness, Premium Powdered Metal VC-10 Substrate Increased Hardness for Longer Life, Spiral Flute for Through Hole Applications
Primary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Helix Angle
10 Degrees
Thread Limit
H3
Threads per Inch
14
Material Grade - Machining
313TI
Tap Shank Standard
ANSI
Primary Material Application
Nickel, Titanium
List Number
313TI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, Powdered Metal, TiCN, Thread Length 9/16 in, 75 Percent Thread Drill Size U, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.