Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 1305712908

  • Zoro # G2513664


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1305712908
Zoro #
G2513664
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
1-21/32"
Tap Thread Size
1/2"-13
Square Size
0.2740 in
75% Thread Drill Size
0.4219
Drill Bit Size
0.4608 in, 0.4634 in, 0.4660 in, 0.4686 in, 0.4712 in
55% Thread Drill Size
11.30 mm
Shank Length
1 13/32 in
Thread Size
1/2"-13
65% Thread Drill Size
11.00 mm
Size
1/2
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Standards
ANSI
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
313TI
Tap Shank Standard
ANSI
Threads per Inch
13
Extended Neck
Yes
Thread Limit
H3
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
S
Features
DIN Overall Length Provides Greater Reach Capability, Lubricity and Wear Resistance, OSG V-Coating Increased Hardness, Premium Powdered Metal VC-10 Substrate Increased Hardness for Longer Life, Spiral Flute for Through Hole Applications
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
Helix Angle
10 Degrees
Material Grade - Machining
313TI
Shank Type - Machining
Straight
Thread Standard
UNC
Primary Material Application
Nickel, Titanium
Number of Pieces
1
List Number
313TI

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Powdered Metal, TiCN, Thread Length 39/64 in, 75 Percent Thread Drill Size 0.4219, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.