Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 1305713208

  • Zoro # G5488691


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1305713208
Zoro #
G5488691
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
1-21/32"
Tap Thread Size
1/2"-20
65% Thread Drill Size
11.60 mm
75% Thread Drill Size
11.40
Thread Size
1/2"-20
55% Thread Drill Size
11.80 mm
Square Size
0.2740 in
Drill Bit Size
0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in
Shank Length
1 13/32 in
Size
1/2
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Standards
ANSI
Tap Finish
TiCN
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
313TI
Primary Material Application ISO Code
S
Extended Neck
Yes
Thread Limit
H5
Helix Angle
10 Degrees
Shank Type - Machining
Straight
Material Grade - Machining
313TI
Primary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M
Threads per Inch
20
Measurement System
Fractional Inch
Features
Complete Offering, For Through Hole Applications, Increased Hardness, Increased Hardness For Longer Life, Lubricity and Wear Resistance, Provides Greater Reach Capability
Tap Shank Standard
ANSI
Secondary Material Application
Stainless Steel
Thread Standard
UNF
List Number
313TI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, Powdered Metal, TiCN, Thread Length 39/64 in, 75 Percent Thread Drill Size 11.40, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.