Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 1305800808

  • Zoro # G9278491


product price: $34.89
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Tap Size
5/16"
Shank Dia.
0.318"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1305800808
Zoro #
G9278491
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-23/32"
Tap Size
5/16"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Thread Size
5/16"-24
Thread Length
1-1/8"
Drill Bit Size
0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in
Shank Length
1 19/32 in
55% Thread Drill Size
9/32 in
75% Thread Drill Size
I
65% Thread Drill Size
J
Thread Size
5/16"-24
Square Size
0.2380 in
Size
5/16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Fractional Inch
Tap Thread Type
UNF
Tap Finish
TiCN
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
13058
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Features
Eliminates Friction To Enable High Speed Tapping, For Blind Hole Applications, Increased Wear Resistance, Tin Improves Wear Resistance For Extended Tap Life
Class of Fit
2B
Thread Standard
UNF
Thread Limit
2B
Shank Type - Machining
Straight
Threads per Inch
24
Material Grade - Machining
13058
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
List Number
13058
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, Vanadium High Speed Steel, V, Thread Length 7/16 in, 75 Percent Thread Drill Size I, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.