Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 1315800308
Zoro # G9278561
product price: $26.69
/eaKey Features
Overall Length
60.00mm
Tap Style
Spiral Flute
Shank Dia.
5.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1315800308
Zoro #
G9278561
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
60.00mm
Shank Dia.
5.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
22.00mm
Tap Thread Size
M5-0.80
Square Size
3.86mm
65% Thread Drill Size
4.30 mm
Shank Length
40.00 mm
Thread Size
M5x0.8
75% Thread Drill Size
4.20
Drill Bit Size
4.17mm, 4.22mm, 4.27mm, 4.32mm, 4.38mm
55% Thread Drill Size
4.40 mm
Size
M5
Pitch Diameter Limit
Not Rated
Description
Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 62 mm, High Speed Steel, TiCN, Thread Length 6 mm, 75 Percent Thread Drill Size 4.20, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.