Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 1645056243

  • Zoro # G9270807


product price: $58.49
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645056243
Zoro #
G9270807
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
90.00mm
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/8"
Tap Thread Size
5/16"-24
Tap Length Standard
DIN
75% Thread Drill Size
I
Square Size
0.2380 in
Shank Length
2 5/32 in
65% Thread Drill Size
J
Thread Size
5/16"-24
55% Thread Drill Size
9/32 in
Drill Bit Size
0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in
Size
5/16
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
TiN
Thread Direction
Right Hand
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16450
Extended Neck
Yes
Primary Material Application
Stainless Steel, Steel
Material Grade - Machining
16450
Primary Material Application ISO Code
M, P
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Standard
UNF
Helix Angle
Variable
Threads per Inch
24
Features
Advanced Chip Control, Vanadium HSS with TiN Coating, Variable Lead Flute
Thread Limit
H3
Tap Shank Standard
DIN
List Number
16450
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 35/64 in, Vanadium High Speed Steel, TiN, Thread Length 7/16 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.