Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 1645056244

  • Zoro # G9270816


product price: $58.79
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645056244
Zoro #
G9270816
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
90.00mm
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/8"
Tap Thread Size
5/16"-24
75% Thread Drill Size
I
55% Thread Drill Size
9/32 in
Drill Bit Size
0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in
Tap Length Standard
DIN
Thread Size
5/16"-24
65% Thread Drill Size
J
Square Size
0.2380 in
Shank Length
2 5/32 in
Size
5/16
Pitch Diameter Limit
H4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16450
Primary Material Application
Stainless Steel, Steel
Material Grade - Machining
16450
Extended Neck
Yes
Thread Limit
H4
Primary Material Application ISO Code
M, P
Tap Shank Standard
DIN
Shank Type - Machining
Straight
Features
Advanced Chip Control, Vanadium HSS with TiN Coating, Variable Lead Flute
Helix Angle
Variable
Thread Standard
UNF
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Threads per Inch
24
List Number
16450
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 35/64 in, Vanadium High Speed Steel, TiN, Thread Length 7/16 in, 75 Percent Thread Drill Size I, Thread Limit H4, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.