Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 1645076145

  • Zoro # G9270834


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645076145
Zoro #
G9270834
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
1-7/16"
Tap Thread Size
7/16"-14
Tap Length Standard
DIN
65% Thread Drill Size
V
Drill Bit Size
0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in
Thread Size
7/16"-14
75% Thread Drill Size
U
55% Thread Drill Size
W
Square Size
0.2420 in
Shank Length
2 7/32 in
Size
7/16
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Tap Finish
TiN
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
16450
Extended Neck
Yes
Thread Limit
H5
Material Grade - Machining
Vanadium High Speed Steel
Thread Standard
UNC
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Threads per Inch
14
Helix Angle
Variable
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Shank Type - Machining
Straight
List Number
16450
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 15/16 in, Vanadium High Speed Steel, TiN, Thread Length 37/64 in, 75 Percent Thread Drill Size U, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.