Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 1645516205

  • Zoro # G9271202


product price: $136.75
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
12.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645516205
Zoro #
G9271202
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110.00mm
Shank Dia.
12.00mm
Tap Dimension Type
Metric
Tap Size
M16
Thread Length
46.00mm
Tap Thread Size
M16-2.00
Square Size
9.14mm
Shank Length
56.00 mm
65% Thread Drill Size
9/16 in
Thread Size
M16x2
75% Thread Drill Size
14.00
55% Thread Drill Size
14.50 mm
Drill Bit Size
13.92mm, 14.05mm, 14.18mm, 14.31mm, 14.44mm
Tap Length Standard
DIN
Size
M16
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
TiN
Standards
DIN
Series
16455
Cutting Direction - Machining
Right Hand
Features
Capable of High Speed Tapping in Synchronized Spindles, Long Tool Life, Trouble-Free Chip Separation
Extended Neck
Yes
Thread Pitch
2.00mm
Tap Shank Standard
DIN
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Helix Angle
Variable
Thread Standard
Metric Coarse
Material Grade - Machining
16455
Shank Type - Machining
Straight
Thread Limit
D5
Number of Pieces
1
List Number
16455

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, Vanadium High Speed Steel, TiN, Thread Length 16 mm, 75 Percent Thread Drill Size 14.00, Thread Limit D5, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.