Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 1650000608

  • Zoro # G7597956


product price: $44.05
/ea

Key Features

Overall Length
80.00mm
Tap Style
Spiral Flute
Shank Dia.
6.40mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650000608
Zoro #
G7597956
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
80.00mm
Shank Dia.
6.40mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
30.00mm
Tap Thread Size
M6-0.50
Thread Size
M6x0.5
Tap Length Standard
DIN
Shank Length
50.10 mm
Square Size
4.85mm
Size
M6
Pitch Diameter Limit
D3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Standards
ANSI, DIN
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
16500
Material Grade - Machining
V, VC-10
Coolant Fed
Non-Coolant Through
Thread Limit
D3
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Helix Angle
Variable
Secondary Material Application ISO Code
K, N, P
Measurement System
Metric
Extended Neck
Yes
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Aluminum, Cast Iron, Steel
Features
Accelerates chip evacuation, High Wear Resistance, Long tool life, OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Stabilizes Chip Shape, Variable Helix Flute
Thread Pitch
0.50mm
Thread Standard
Metric Fine
Spiral Direction
Right Hand
List Number
16500
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M6x0.5, Metric, Overall Length 80 mm, Powdered Metal, V, Thread Length 8 mm, Thread Limit D3, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.