Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 1650001308

  • Zoro # G7486692


product price: $70.16
/ea

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
9.70mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650001308
Zoro #
G7486692
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
100.00mm
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
39.00mm
Tap Thread Size
M10-1.50
Shank Length
61.00 mm
75% Thread Drill Size
8.50
65% Thread Drill Size
11/32 in
55% Thread Drill Size
8.90 mm
Thread Size
M10x1.5
Drill Bit Size
8.44mm, 8.54mm, 8.64mm, 8.73mm, 8.83mm
Tap Length Standard
DIN
Square Size
7.26mm
Size
M10
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Finish
TiCN
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric
Standards
ANSI, DIN
Cutting Direction - Machining
Right Hand
Series
16500
Extended Neck
Yes
Material Grade - Machining
16500
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
DIN
Primary Material Application ISO Code
H, M, P
Thread Pitch
1.50mm
Measurement System
Metric
Features
Osg'S Proprietary V Coating, Powder Metallurgy Hss, Sharp Cutting Edge, Variable Helix Flute
Thread Standard
Metric Coarse
Thread Limit
D6
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Cast Iron, Steel
Helix Angle
Variable
Number of Pieces
1
List Number
16500

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Powdered Metal, V, Thread Length 12 mm, 75 Percent Thread Drill Size 8.50, Thread Limit D6, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.