Zoro Homepage

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 1703108

  • Zoro # G5685741


product price: $36.89
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1703108
Zoro #
G5685741
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
7/8"
Tap Thread Size
#10-32
Shank Length
1 1/2 in
75% Thread Drill Size
#21
Thread Size
#10-32
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
65% Thread Drill Size
4.15 mm
Square Size
0.1520 in
55% Thread Drill Size
4.25 mm
Size
#10
Pitch Diameter Limit
H2

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, Powdered Metal, V, Thread Length 21/64 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.