Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 1704208

  • Zoro # G9273013


product price: $46.79
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1704208
Zoro #
G9273013
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/8"
Tap Thread Size
5/16"-24
Drill Bit Size
0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in
Thread Size
5/16"-24
65% Thread Drill Size
J
75% Thread Drill Size
I
Square Size
0.2380 in
55% Thread Drill Size
9/32 in
Shank Length
1 19/32 in
Size
5/16
Pitch Diameter Limit
H6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
313
Helix Angle
15 Degrees
Tap Shank Standard
ANSI
Material Grade - Machining
313
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNF
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Fractional Inch
Extended Neck
Yes
Secondary Material Application ISO Code
H, M, P, S
Threads per Inch
24
Primary Material Application ISO Code
H, M, P3
Features
Inch and Metric, Lubricity and Wear Resistance, OSG V-coating , Premium Powdered Metal VC-10 Substrate, Spiral Flute , Steam Oxide Surface Treatment
Thread Limit
H6
List Number
313
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, Powdered Metal, V, Thread Length 7/16 in, 75 Percent Thread Drill Size I, Thread Limit H6, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.