Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 1704608

  • Zoro # G9273047


product price: $49.59
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1704608
Zoro #
G9273047
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-15/16"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-1/4"
Tap Thread Size
3/8"-24
Shank Length
1 21/32 in
65% Thread Drill Size
R
75% Thread Drill Size
8.50
Square Size
0.2860 in
Drill Bit Size
0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in
55% Thread Drill Size
11/32 in
Thread Size
3/8"-24
Size
3/8
Pitch Diameter Limit
H6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
TiCN
Series
313
Cutting Direction - Machining
Right Hand
Material Grade - Machining
VC-10
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI
Thread Standard
UNF
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Extended Neck
Yes
Threads per Inch
24
Primary Material Application ISO Code
H, M, P3
Measurement System
Fractional Inch
Thread Limit
H6
Coolant Fed
Non-Coolant Through
Helix Angle
15 Degrees
Secondary Material Application ISO Code
H, M, P, S
List Number
313
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, Powdered Metal, V, Thread Length 1/2 in, 75 Percent Thread Drill Size 8.50, Thread Limit H6, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.