Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 1706008

  • Zoro # G5487815


product price: $72.39
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
9.68mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1706008
Zoro #
G5487815
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-15/16"
Shank Dia.
9.68mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
32.00mm
Tap Thread Size
M10-1.25
Thread Size
M10x1.25
65% Thread Drill Size
8.90 mm
75% Thread Drill Size
0.3438
Square Size
7.26mm
Drill Bit Size
8.70mm, 8.78mm, 8.86mm, 8.94mm, 9.03mm
55% Thread Drill Size
9.10 mm
Shank Length
42.00 mm
Size
M10
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
TiCN
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Series
345
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, M, P3
Secondary Material Application ISO Code
H, M, P, S
Thread Limit
D5
Thread Pitch
1.25mm
Extended Neck
Yes
Helix Angle
15 Degrees
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
VC-10
Features
OSG V-coating, Premium Powdered Metal VC-10 substrate, Spiral Flute
Measurement System
Metric
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Number of Pieces
1
List Number
345

Description

Spiral Flute Tap, Thread Size M10x1.25, Metric, Overall Length 74 mm, Powdered Metal, V, Thread Length 12 mm, 75 Percent Thread Drill Size 0.3438, Thread Limit D5, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.