Zoro Homepage

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 1706201

  • Zoro # G2992507


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Overall Length
86.00mm
Tap Style
Spiral Flute
Shank Dia.
9.30mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1706201
Zoro #
G2992507
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
86.00mm
Shank Dia.
9.30mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
42.00mm
Tap Thread Size
M12-1.75
Shank Length
36.00 mm
75% Thread Drill Size
10.30
65% Thread Drill Size
10.50 mm
Drill Bit Size
10.18mm, 10.30mm, 10.41mm, 10.52mm, 10.64mm
55% Thread Drill Size
27/64 in
Square Size
6.98mm
Thread Size
M12x1.75
Size
M12
Pitch Diameter Limit
D11

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 85 mm, Powdered Metal, Black Oxide, Thread Length 14 mm, 75 Percent Thread Drill Size 10.30, Thread Limit D6, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.