Zoro Homepage

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 1709501

  • Zoro # G3103195


product price: $38.69
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1709501
Zoro #
G3103195
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
7/8"
Tap Thread Size
#10-32
Thread Size
#10-32
Shank Length
1 9/16 in
75% Thread Drill Size
#21
65% Thread Drill Size
4.15 mm
Square Size
0.1510 in
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
55% Thread Drill Size
4.25 mm
Size
#10
Pitch Diameter Limit
H3

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 7/16 in, Powdered Metal, Black Oxide, Thread Length 55/64 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.