Zoro Homepage

Spiral Flute Tap, Modified Bottoming, 3 Flutes

  • Mfr # 1714201

  • Zoro # G9304863


product price: $37.19
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1714201
Zoro #
G9304863
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
1"
Pitch Diameter Limit
H3
Tap Thread Size
#10-32
Square Size
0.1910 in
65% Thread Drill Size
4.15 mm
75% Thread Drill Size
#21
Thread Size
#10-32
Shank Length
1 31/64 in
55% Thread Drill Size
4.25 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Number of Pieces
1
Thread Direction
Right Hand
List Number
302
Tap Grouping
STI Tap
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
302
Primary Material Application
Stainless Steel, Steel
Thread Limit
H3
Material Grade - Machining
302
Thread Standard
UNF
Primary Material Application ISO Code
M, P
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Pipe
Threads per Inch
32
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #10-32, UNF, Overall Length 2 1/2 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 0.419 in, Tap Chamfer Modified Bottoming, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.