Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 1715908

  • Zoro # G9302727


product price: $51.29
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1715908
Zoro #
G9302727
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
7/8"
Pitch Diameter Limit
H2
Tap Thread Size
#6-32
Square Size
0.1510 in
Thread Size
#6-32
65% Thread Drill Size
#34
75% Thread Drill Size
#36
55% Thread Drill Size
#32
Shank Length
1 9/16 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Grouping
STI Tap
Thread Direction
Right Hand
List Number
315
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
315
Thread Limit
H2
Material Grade - Machining
315
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Extended Neck
Yes
Threads per Inch
32
Thread Standard
UNC
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #6-32, UNC, Overall Length 2 1/2 in, Powdered Metal, V, Right Hand, Thread Length 0.311 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.