Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 1719908

  • Zoro # G9272566


product price: $51.59
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1719908
Zoro #
G9272566
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/8"
Tap Thread Size
5/16"-18
Thread Size
5/16"-18
65% Thread Drill Size
17/64 in
Shank Length
1 19/32 in
75% Thread Drill Size
F
Drill Bit Size
0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in
Square Size
0.2380 in
55% Thread Drill Size
I
Size
5/16
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
313NI
Measurement System
Fractional Inch
Secondary Material Application ISO Code
H, M, S3
Extended Neck
Yes
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Features
Inch and Metric, OSG V-Coating, Premium Powdered Metal VC-10 Substrate, Spiral Flute
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Helix Angle
10 Degrees
Tap Shank Standard
ANSI
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Thread Limit
H3
Shank Type - Machining
Straight
Material Grade - Machining
313NI
Threads per Inch
18
List Number
313NI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, Powdered Metal, TiCN, Thread Length 7/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.