Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 1720101

  • Zoro # G3132561


product price: $61.69
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1720101
Zoro #
G3132561
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-15/16"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-1/4"
Tap Thread Size
3/8"-16
Square Size
0.2380 in
Shank Length
1 19/32 in
Thread Size
3/8"-16
65% Thread Drill Size
P
55% Thread Drill Size
8.40 mm
Drill Bit Size
0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in
75% Thread Drill Size
I
Size
3/8
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Oxide
Tap Thread Type
UNC
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
313NI
Threads per Inch
16
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, S3
Material Grade - Machining
313NI, VC-10
Features
DIN, OSG V-coating, Premium Powdered Metal VC-10 Substrate, Spiral Flute
Helix Angle
10 Degrees
Measurement System
Fractional Inch
Primary Material Application
Nickel, Titanium
Extended Neck
Yes
Thread Limit
H5
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Thread Standard
UNC
Tap Shank Standard
ANSI
Primary Material Application ISO Code
S
Number of Pieces
1
List Number
313NI

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, Powdered Metal, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size I, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.