Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 1720401

  • Zoro # G5504502


product price: $71.99
/ea

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1720401
Zoro #
G5504502
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3-5/32"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
1-7/16"
Tap Thread Size
7/16"-14
65% Thread Drill Size
V
55% Thread Drill Size
W
Thread Size
7/16"-14
Drill Bit Size
0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in
75% Thread Drill Size
U
Shank Length
1 7/16 in
Square Size
0.2420 in
Size
7/16
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Standards
ANSI
Tap Grouping
Tap
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
313NI
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
H, M, S3
Measurement System
Fractional Inch
Helix Angle
10 Degrees
Extended Neck
Yes
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Threads per Inch
14
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Material Grade - Machining
313Ni, VC-10
Shank Type - Machining
Straight
List Number
313NI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, Powdered Metal, Black Oxide, Thread Length 9/16 in, 75 Percent Thread Drill Size U, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.