Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 1745801

  • Zoro # G9275375


product price: $59.35
/ea

Key Features

Overall Length
86.00mm
Tap Style
Spiral Flute
Shank Dia.
9.30mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1745801
Zoro #
G9275375
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
86.00mm
Shank Dia.
9.30mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
42.00mm
Tap Thread Size
M12-1.25
Thread Size
M12x1.25
Shank Length
36.00 mm
Square Size
6.98mm
Drill Bit Size
10.70mm, 10.78mm, 10.86mm, 10.94mm, 11.03mm
Size
M12
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
Oxide
Tap Thread Type
Metric
Tap Grouping
Tap
Series
343
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Measurement System
Metric
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Material Grade - Machining
343
Primary Material Application
Stainless Steel, Steel
Tap Shank Standard
ANSI
Features
Hsse Material Increased Wear Resistance, Spiral Flute For Blind Hole Applications
Thread Limit
D5
Primary Material Application ISO Code
M, P1
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Thread Pitch
1.25mm
List Number
343
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M12x1.25, Metric, Overall Length 85 mm, Vanadium High Speed Steel, Black Oxide, Thread Length 14 mm, Thread Limit D5, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.