Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 1749905

  • Zoro # G9275165


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Overall Length
3-19/32"
Tap Style
Spiral Flute
Shank Dia.
0.429"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1749905
Zoro #
G9275165
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3-19/32"
Shank Dia.
0.429"
Tap Dimension Type
Inch
Tap Size
9/16"
Thread Length
1-21/32"
Tap Thread Size
9/16"-12
55% Thread Drill Size
1/2 in
Drill Bit Size
0.4759 in, 0.4813 in, 0.4867 in, 0.4921 in, 0.4976 in
65% Thread Drill Size
12.50 mm
Shank Length
1 19/32 in
75% Thread Drill Size
12.20
Square Size
0.3220 in
Thread Size
9/16"-12
Size
9/16
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiN
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
303
Tap Shank Standard
ANSI
Material Grade - Machining
303, Vanadium High Speed Steel
Threads per Inch
12
Thread Standard
UNC
Shank Type - Machining
Straight
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Features
HSSE material; Spiral Flute; Steam Oxide surface treatment
Primary Material Application
Stainless Steel, Steel
Helix Angle
45 Degrees
Primary Material Application ISO Code
M, P1
Measurement System
Fractional Inch
Thread Limit
H3
Number of Pieces
1
List Number
303

Description

Spiral Flute Tap, Thread Size 9/16 In.-12, UNC, Overall Length 3 19/32 in, Vanadium High Speed Steel, TiN, Thread Length 43/64 in, 75 Percent Thread Drill Size 12.20, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.