Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 1752501

  • Zoro # G3373517


product price: $44.76
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1752501
Zoro #
G3373517
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
7/8"
Tap Thread Size
#10-32
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
Square Size
0.1520 in
75% Thread Drill Size
#21
65% Thread Drill Size
4.15 mm
Thread Size
#10-32
Shank Length
1 1/2 in
55% Thread Drill Size
4.25 mm
Size
#10
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Finish
Oxide
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Series
313
Cutting Direction - Machining
Right Hand
Helix Angle
15 Degrees
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Material Grade - Machining
VC-10
Thread Limit
H3
Thread Standard
UNF
Extended Neck
No
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Pipe
Threads per Inch
32
Primary Material Application ISO Code
H, M, P3
Secondary Material Application ISO Code
H, M, P, S
List Number
313
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, Powdered Metal, Black Oxide, Thread Length 21/64 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.