Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 1755405

  • Zoro # G9275497


product price: $31.19
/ea

Key Features

Overall Length
53.00mm
Tap Style
Spiral Flute
Shank Dia.
4.10mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1755405
Zoro #
G9275497
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
53.00mm
Shank Dia.
4.10mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
19.00mm
Tap Thread Size
M4-0.70
Drill Bit Size
3.27mm, 3.32mm, 3.36mm, 3.41mm, 3.45mm
55% Thread Drill Size
3.50 mm
65% Thread Drill Size
3.40 mm
75% Thread Drill Size
3.30
Shank Length
35.00 mm
Square Size
3.33mm
Thread Size
M4x0.7
Size
M4
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
343
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P1
Shank Type - Machining
Straight
Extended Neck
Yes
Features
HSSE material, Increased wear resistance, Inch and Metric, Complete Offering, OSG V-coating, Increased hardness, lubricity and wear resistance, Spiral Flute, For blind hole applications, Steam Oxide surface treatment, S/O increases mechanical lubricity, TiN Coating, Increased wear resistance
Thread Standard
Metric Coarse
Spiral Direction
Right Hand
Thread Limit
D4
Measurement System
Metric
Primary Material Application
Stainless Steel, Steel
Helix Angle
45 Degrees
Thread Pitch
0.70mm
List Number
343
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 54 mm, Vanadium High Speed Steel, TiN, Thread Length 5.6 mm, 75 Percent Thread Drill Size 3.30, Thread Limit D4, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.