Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 1756605

  • Zoro # G9275603


product price: $54.59
/ea

Key Features

Overall Length
74.00mm
Tap Style
Spiral Flute
Shank Dia.
9.70mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1756605
Zoro #
G9275603
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
74.00mm
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
32.00mm
Tap Thread Size
M10-1.50
Drill Bit Size
8.44mm, 8.54mm, 8.64mm, 8.73mm, 8.83mm
Shank Length
42.00 mm
Thread Size
M10x1.5
55% Thread Drill Size
8.90 mm
65% Thread Drill Size
11/32 in
Square Size
7.26mm
75% Thread Drill Size
8.50
Size
M10
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric
Tap Finish
TiN
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Series
343
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M, P1
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Helix Angle
45 Degrees
Features
Hsse Material Increased Wear Resistance, Inch and Metric Complete Offering, Spiral Flute For Blind Hole Applications
Thread Pitch
1.50mm
Primary Material Application
Stainless Steel, Steel
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Thread Limit
D6
Tap Shank Standard
ANSI
Extended Neck
Yes
Material Grade - Machining
343
Number of Pieces
1
List Number
343

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 74 mm, Vanadium High Speed Steel, TiN, Thread Length 12 mm, 75 Percent Thread Drill Size 8.50, Thread Limit D6, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.