Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # 1756608

  • Zoro # G9242091


product price: $64.75
/ea

Key Features

Overall Length
74.00mm
Tap Style
Spiral Flute
Shank Dia.
7.20mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1756608
Zoro #
G9242091
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
74.00mm
Shank Dia.
7.20mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
32.00mm
Tap Thread Size
M10-1.50
Thread Size
M10x1.5
Square Size
7.26mm
55% Thread Drill Size
8.90 mm
Shank Length
42.00 mm
Drill Bit Size
8.44mm, 8.54mm, 8.64mm, 8.73mm, 8.83mm
75% Thread Drill Size
8.50
65% Thread Drill Size
11/32 in
Size
M10
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Tap Finish
TiCN
Tap Grouping
Tap
Tap Thread Type
Metric
Thread Direction
Right Hand
Series
343
Cutting Direction - Machining
Right Hand
Primary Material Application
Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application ISO Code
M, P1
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Thread Limit
D6
Tap Shank Standard
ANSI
Thread Pitch
1.50mm
Material Grade - Machining
343
Helix Angle
45 Degrees
Extended Neck
Yes
Features
Hsse Material Increased Wear Resistance, Inch and Metric Complete Offering, Spiral Flute For Blind Hole Applications
Number of Pieces
1
List Number
343

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 74 mm, Vanadium High Speed Steel, V, Thread Length 12 mm, 75 Percent Thread Drill Size 8.50, Thread Limit D6, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.